Buy more than* S$200* and get FREE SHIPPING

  • Enamel basin

Enamel basin -

5.00 (4)
Item.#
88705933
Mfr.#
-
Package Qty.
1pc
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
TKG Part
4-0210-0501
Capacity (L)
10
TKG Part Number (2015)
5-0216-0501
Dimensions (Width W x Depth D x Height H) (mm)
420x405x135
Weight (kg)
1.3
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Jam making
5
From Japan
On 2017-10-17 22:05:06
I am looking forward to make Marmarade of Sweet Summer Mikan with an acid-resistant enameled pot which was larger than I thought. I made figs of jam, but I made it to cover with a lid as it scattered.
This review is about item#88705933.
Foot bath
5
From Japan
On 2017-02-07 15:05:15
Because both feet are comfortable, it is very easy to use. I like having a handle.
This review is about item#88705933.
In medaka aquarium
5
From Japan
On 2016-08-13 16:23:22
It is easy to understand where the fry of Medaka is necessary because it is white, the green of the aquatic plants also shines. It is easier to clean up the stain.
This review is about item#88705933.
I am using it as a fish bowl.
5
From Japan
On 2015-05-23 18:01:24
It has a very clean feeling and the color of the goldfish looks very good
This review is about item#88705933.