Buy more than* S$200* and get FREE SHIPPING

  • For HD plastic bag bread 3 loaf
  • For HD plastic bag bread 3 loaf
  • For HD plastic bag bread 3 loaf

For HD plastic bag bread 3 loaf -

5.00 (1)
Item.#
89968453
Mfr.#
-
Package Qty.
1bag(50sheet)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Height (mm)
390
Width (mm)
400
Overall Width (mm)
540
Thickness (mm)
0.03
Material
HDPE
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When handing bread
5
From Japan
On 2017-06-28 14:59:07
It is strong and easy to put in goods. I think that it is good if there are color variations.
This review is about item#89968453.