Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Slinging Wire, Sling / Slinging Only,

Slinging Wire, Sling / Slinging Only,
Sales Price: 30.99 SGD
Review Rating: 5.00
5 Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 5 of 5 Reviews
Extension of sling belt
5
From Japan
On 2015-04-29 15:51:57
Double knitting and lead stoppage
This review is about item#03362922.
Mold lifting
5
From Japan
On 2014-08-22 17:58:15
The equivalent item of the Osaka soul brand has broken the end of the wire from the fastener and it got injured even with a glove, but this item is fitted within the fastener at the end of the wire and can be used with confidence. I will strongly recommend this because the price difference is also small. * I would like to add the standard of 1.5 m.
This review is about item#03362931.
Telephone post construction work
5
From Japan
On 2014-07-15 14:43:28
It was relatively easy to use.
This review is about item#03362947.
Material lifting
5
From Japan
On 2013-01-31 12:13:13
It is cheaper than the other companies with the same goods, the shopping was also able to be very comfortable, and the workers are also JIS standard goods so they can be used with confidence!
This review is about item#03362956.
Lifting work of steel sheet with overhead crane
5
From Japan
On 2007-11-25 19:36:00
The wire that I used up to now was said to be habit or twisting, or straightening work was pretty hard, but I like it very much to be able to fix it comfortably as I buy it with a monotaro. I felt that the period to use more than ever was extended and it was also environmentally friendly. From now on, I would like to use each item.
This review is about item#03362956.
1
Customer Who Viewed This Item Also Viewed
W Sling A Type Wire
Jis Slinging Wire, Rate Difference6X24 O/O
Satsuma Lock Slinging Wire
Out Stand Wire Winding Flemish
Wire for Package Fastening and Pulling
Lock stop slinging wire (plating)
JIS slinging wire O / O 14mm
Eye-And-Eye Wire Sling
Eye-And-Eye Wire Sling
Thorns without slinging wire
Eye-And-Eye Wire Sling
Eye-And-Eye Wire Sling
Slinging Wire, Sling / Slinging Only