Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Four Center cut Long End mill (CC-EML)

Four  Center cut Long End mill (CC-EML)
Sales Price: 27.99 SGD
Review Rating: 5.00
7 Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 7 of 7 Reviews
Metal Processing
5
From Japan
On 2013-11-20 02:30:30
Performance sufficient for price
This review is about item#05373006.
Cutting of polyethylene
5
From Japan
On 2013-09-13 14:57:57
I did the processing of the groove and the hole for the attachment of the metal fitting of the handle, but it finished neatly without melting or burning even if it was lowered to 20 mm directly below and made a hole.
This review is about item#05373006.
For work
5
From Japan
On 2013-06-23 13:54:01
It looks very nice and rich.
This review is about item#05372997.
For work
5
From Japan
On 2013-06-23 13:52:30
It looks very nice and rich.
This review is about item#05372972.
Motorcycle, car parts production
5
From Japan
On 2013-04-15 09:11:00
This price is also helpful enough. I am thinking of continuing purchase, but will it end sales?
This review is about item#05373015.
Drilling of aluminum alloy. Slots etc.
5
From Japan
On 2012-01-21 06:19:17
It is processing with dry without using oil or water, but the blade is never chipped, it is easy to use, it is easy to use. Blades are also undamaged for now. I am looking forward to various processing.
This review is about item#05373033.
Used for aluminum cutting
5
From Japan
On 2011-03-28 13:18:16
Because the blade length is as long as 35 mm, it will be chattering if the rotation speed is fast, but it can be used without problems if the speed is lowered. I am useful for shaving planks. I am satisfied with the cost.
This review is about item#05373024.
1
Customer Who Viewed This Item Also Viewed
NK end-mills Four cutting-edge long cutting edge and a center cut
Long edge 4-edge end mill
NK end-mills  for Two cutting-edge long cutting edge
Long End Mill 4Flute
End Mill
4Flute End Mill
End Mill
  • End Mill
  • Mitsubishi Materials
  • 34.99 SGD
4 Blade Long Blade End Mill
Long end mill