Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of High Roll Tap, for Steel, HRT

High Roll Tap, for Steel, HRT
Sales Price: 10.99 SGD
Review Rating: 4.00
4 Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 4 of 4 Reviews
Metal Processing
3
From Japan
On 2016-05-31 14:46:55
Especially not possible nor impossible
This review is about item#06622813.
Product screws
4
From Japan
On 2016-03-14 16:31:38
Because it is not used in large quantities, it is saved because you can purchase separately.
This review is about item#06622847.
Threaded hole processing with easy-to-break acrylic resin
4
From Japan
On 2012-09-12 01:18:31
It was used for steel, but I tried using it for acrylic resin without useless. Thick 2 mm thick acrylic resin is M3 screw hole processing. When processing resin with normal tap, "chipping" and "galling" occurred well, but we could not process it well, but with high roll tap some processing powder was able to be processed though. However, if you process a high roll with the standard hole diameter of the tap, "distortion" or "crack" will occur, so you need to process the hole diameter for high rolls. Also, in order to machine a large number in succession, it is necessary to remove the processing powder and cool the high roll tap. In the absence of cutting water (a type not containing abrasive) it can be substituted with things diluted with water for dishwasher detergent.
This review is about item#06622813.
Thread cutting
5
From Japan
On 2012-02-06 08:52:50
There is absolutely no problem
This review is about item#06622831.
1
Customer Who Viewed This Item Also Viewed
For T tough let stainless steel
For Steel Rolltop, N+Rz
High Roll Tap
High Roll Tap
Roll tap (M)
Steel roll tap (M)
Roll tap (M)