Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Customer Reviews of End mill for aluminum

End mill for aluminum
Sales Price: 18.99 SGD
Review Rating: 4.30
10 Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 1
1 star 0
The reviews are automatic translation.
Showing 1 - 10 of 10 Reviews
Shaving of aluminum
2
From Japan
On 2018-03-14 10:37:22
Aluminum 2017 used without oil. An abnormal noise was generated from the beginning, and one blade edge was missing when cutting was completed. The cutting surface is rattled. Hitachi's four blades were used before. Probably not for aluminum. The cutting surface is beautiful. The feed speed is slow and the rotation speed is fast. I wonder whether it is useless if it is a four blade.
This review is about item#6698176.
Digging of wood
5
From Japan
On 2016-09-30 18:24:22
It was cheaper and light movement than dedicated bit for wood
This review is about item#6698194.
Cutting of aluminum
5
From Japan
On 2016-09-29 16:37:02
Although it was able to cut without welding if dry to a certain degree of incision, the cutting oil use was finished more beautifully than before.
This review is about item#6698246.
Used for die cutting of aluminum composite board
5
From Japan
On 2016-05-23 17:26:46
Although it is still used for a short time, if this blade is also an aluminum composite board standing on the other company's blade, you can stroke the cut face with your fingers. The price was also cheap and I tried quickly quickly.
This review is about item#06698167.
Plastic resin adhesive processing
4
From Japan
On 2016-05-15 17:53:27
Although it is for aluminum, it is also ideal for plastic resin
This review is about item#06698237.
Aluminum processing at CNC
5
From Japan
On 2016-02-12 22:01:13
Although it is processing of A 5052, this product is the best and cost performance is also good.
This review is about item#06698194.
Aluminum cutting
4
From Japan
On 2013-09-11 14:57:23
For aluminum, it can be cut well even if thrusting by dry processing considerably, but it seems that there may be a case that a suddenly large configuration blade can be made although it was cutting tone well until then if it is a sticky material per A 6063. Also, although it may be unavoidable, I feel that the cutting edge is slightly weak against shocks.
This review is about item#06698176.
Cutting of aluminum
5
From Japan
On 2013-08-09 20:30:56
I bought it for aluminum only. By using aluminum exclusively for drifting, it was able to cut beautifully without scrap of aluminum scraps on the blade without using cutting oil. Because the price is also inexpensive, I like it.
This review is about item#06698194.
For work
3
From Japan
On 2013-06-23 13:55:32
Sticky
This review is about item#06698212.
Drill holes in 6 mm aluminum
5
From Japan
On 2012-03-10 20:06:56
Despite the thick aluminum, it is well cut, clogging is not clogged, burrs are also less, much better than steel drill bits.
This review is about item#06698185.
1
Customer Who Viewed This Item Also Viewed
1AL End mill for aluminum
NK end-mills  for Two cutting-edge long cutting edge
2Flute DLC Mill
Cemented carbide end mill for aluminum
DLC Mill For aluminum