Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Long straight drill (LSD)

Long straight drill (LSD)
Sales Price: 20.99 SGD
Review Rating: 5.00
2 Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 2 of 2 Reviews
Wall drilling for wiring work
5
From Japan
On 2016-02-29 15:14:11
Since the distance to the target wall surface is about 50 mm, and the thickness of the wall surface is about 100 mm, the length is insufficient with a normal drill, so since the item purchased this time is 250 mm, it can be opened without problem I am satisfied because I was able to do it. (In fact this time we have not used it because of purchase for when we need to expand the diameter of the hole opened with 5 mm long long straight drill (LSD).)
This review is about item#03816687.
Iron, wood and others
5
From Japan
On 2014-10-20 20:23:00
Price can also be used cheaply without problems. It is a continuation purchase item.
This review is about item#03816696.
1
Customer Who Viewed This Item Also Viewed
Long straight drill (LSD)
G Coat Step Free Long Straight Drill
Long straight drill (LSD)
Long straight drill (LSD)
Long straight drill (LSD)
Long straight drill (LSD)
Long straight drill (LSD)
Long straight drill (LSD)
Long straight drill (LSD)
Long straight drill (LSD)
Long straight drill (LSD)
Long straight drill (LSD)
Long straight drill (LSD)
AG Power Long drill
Long straight drill (LSD)