Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Diamond Grinding Wheel, Shank

Diamond Grinding Wheel, Shank
Sales Price: 15.99 SGD
Review Rating: 2.00
1 Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
The reviews are automatic translation.
Showing 1 - 1 of 1 Reviews
Material is wood chip. The required grindstone is a conical shape and the tip needs 0.5 mm.
2
From Japan
On 2017-08-10 11:10:39
A conical shape with a tip 0.5 mm 0.8 mm in particular is used. Two items purchased separately were broken after 5 minutes because the inside was a hollow. Cutting capacity of set purchased items is unsatisfactory. The price is about 3000 yen per one. I would like to purchase the best thing with the ability. It would be appreciated if we could offer wear and diamond not to be peeled off by heat of fracture or friction.
This review is about item#6700531.
1
Customer Who Viewed This Item Also Viewed
Electroplated Grindstone  EP Bar CBN
Electrocoat Diamond Bur
Diamond Bur Cylinder
Diamond Bur 3mm Shank
Electrocoat Shank E-P Bur DIA
Diamond Grinding Wheel, Shank, 2pcs
Carbide Bit
Diamond Bur 6mm Shank
Diamond Bur, 6mm Shank
Diamond Burr Bullet-type
Diamond Bur 2.35mm Shank