Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Customer Reviews of E-Pita Caliper

E-Pita Caliper
Sales Price: 139.99 SGD
Review Rating: 4.17
6 Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 6 of 6 Reviews
Used for measurement
3
From Japan
On 2016-07-08 19:15:32
I'm sorry. I used it well but it was broken.
This review is about item#07011961.
Measure the drill diameter.
4
From Japan
On 2015-10-08 21:38:17
I used it to measure the drill diameter mainly, so it should be 100 mm.
This review is about item#07011855.
Production of car parts
5
From Japan
On 2014-12-16 20:43:16
I used calipers from various manufacturers but it is easy to use
This review is about item#07011855.
Dimension measurement
4
From Japan
On 2013-03-05 13:13:05
Feeling of use is satisfactory
This review is about item#07011977.
E-PITA 15 _ Dimension test
4
From Japan
On 2012-09-26 01:04:32
The texture is inferior to Mitutoyo. Some people may not be able to satisfy ownership desire. Tsuraichi's beaked beef is convenient, depending on the application it is useful. Besides low cost, it is profitable because it is a digital caliper with ABS measurement function, thumb roller, special shaped beak and all loaded specification, but because it is not coolant proof, it may not be suitable for in-process inspection. It is recommended if it is a second digital caliper.
This review is about item#07011855.
Features / inspection
5
From Japan
On 2008-04-29 22:55:09
It is not possible to measure with a corner or the like because the end of the vernier caliper is offset when measuring the width of a groove or the like with a general calipers, but this product can be measured without problems because the end face is flat. I am happy that a special case comes with it.
This review is about item#07011855.
1
Customer Who Viewed This Item Also Viewed
Absolute Digimatic Calipers
Digital Calipers
Digital Calipers Solar Panels
Pita Caliper
Digital Blade Caliper
Top and Bottom limit setting Digital Caliper
Digital Calipers
Digital Calipers
E-Pita Caliper
Maximum・Minimum Hold Digital Pita Caliper