Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of SMA completed Maita

SMA completed Maita
Sales Price: 24.99 SGD
Review Rating: 5.00
1 Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 1 of 1 Reviews
It is the power of automatic welding machine. Because it applies force at low speed, wear is quick.
From Japan
On 2011-10-01 12:57:33
Since the diameter of the mating shaft to be assembled is 50 mm and 55 mm, one side needs hole drilling. Is it saved if hole processing can be ordered? There are few machining shops
This review is about item#07153045.
Customer Who Viewed This Item Also Viewed
Bevel Gear, Miter Gear
Sm Miter 25 Miter
SK Miter Gear/20 Miter Gear
Sm Miter 16 Miter
SM Maita 30 Maita
SMB Miter Gear
SMC Miter Gear
Complete Maitagiya
SMA Miter Gear
SUMA finished stainless steel miter
Spiral gear
Spiral miter gear L-speed ratio of 1: 1
Bevel gear module 0.8 S45C