Customer Reviews of Flanged Type Flexible Shaft Coupling
The reviews are automatic translation.
Showing 1 - 6 of 6 Reviews
Motor × Pump fitting

From Japan
On 2018-04-05 11:39:29
Vibration and noise are generated when bush wears out, so it is a part that needs regular replacement, but thanks to being able to order even a single bush, it is appreciated.
This review is about item#07209763.
Pump maintenance work

From Japan
On 2017-06-11 10:44:07
It is a standard item. Periodically we recommend exchanging porto / rubber (set). Tighten the nut too carefully. Impact etc. are not used carefully and are attached with a hand tool. F3 - SET Recommended tightening torque is 39 N · m. It is convenient to store because it is an individual packing.
This review is about item#7209772.
Fitting of compressor

From Japan
On 2016-09-30 13:10:04
Although it exchanged for a while, no sound comes out and it seems to be very good.
This review is about item#7209772.
Hydraulic pump coupler production

From Japan
On 2016-01-14 19:49:11
I use it for making a self-made coupler for driving a hydraulic pump and I am satisfied because I use impact shock absorbing action in the thrust direction.
This review is about item#07209754.
Connection between pump and motor

From Japan
On 2009-12-26 16:56:35
Since it is JIS parts, improvement etc. are not considered.
This review is about item#07209772.
1
Customers Who Viewed This Item Also Bought
<<
>>
Single-Row Deep Groove Ball Bearing No. 6300 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
NACHI
4.99 - 259.99 SGD
Deep Groove Ball Bearings 6300 Series Llb, Non-Contact Rubber Seal In Both Sides
NTN
4.99 - 279.99 SGD
Industrial organic pressure ventilators, explosion-proof type Extra Grade
Mitsubishi Electric
719.99 - 2,319.99 SGD