Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of 300mm Combination Square

300mm Combination Square
Sales Price: 27.99 SGD
Review Rating: 1.00
1 Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
The reviews are automatic translation.
Showing 1 - 1 of 1 Reviews
From Japan
On 2015-07-31 23:01:18
I also have a scribbling stick, and it feels like Ironmakers for everything, but originally it was purchase after understanding that the accuracy of the angle of 90 degrees is a compromise level to a certain extent, but than that More than anything · · · Scales on scale are oversubscribed, when combined with JIS 1 grade scale which can be obtained extremely generally at home centers etc., the scale was 1 mm too short at 300 mm. . . Besides, the scale is painted clearly, and there are painting sagging on the scribble side. I will not buy it again!
This review is about item#03567706.
Customer Who Viewed This Item Also Viewed
Stopper Of Scale, With Scale
Scale Caliper
Center Square
Scribing Gauge standard type
Column Gauge Thickness 33mm
Vernier with sickle hair pulling
Clip Scale
600mm  Combination Square
150mm  Combination Square
Ruler Stopper
Combination Square