Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of No. 2x200mm Long Driver Bit

No. 2x200mm Long Driver Bit
Sales Price: 5.99 SGD
Review Rating: 4.67
6 Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 6 of 6 Reviews
Conclusion of product
3
From Japan
On 2017-07-24 08:52:17
Because it is a long type it is very convenient for screw stopping in the back.
This review is about item#03608927.
Installation of machines. Screw fastening.
5
From Japan
On 2017-06-06 16:41:42
I use truss bis, I firmly screw up with the screw and I like it without play.
This review is about item#3608927.
Removal of ventilator
5
From Japan
On 2016-06-23 18:07:54
Convenient for removing the screws that do not reach with normal bits
This review is about item#03608927.
As a driving force transmission part of prototype
5
From Japan
On 2016-02-06 11:58:03
Although it is also the one of 300 mm, there is a slight deformation due to the engraving in the center, it is used after polishing for the purpose. There is no problem in the quality as the original driver bit.
This review is about item#03608927.
To disassemble the air conditioner
5
From Japan
On 2013-06-10 14:39:33
Long bit is essential for work purchase. Very inexpensive price is also very useful. Since rust is cheap, I think that I will purchase the same item again.
This review is about item#03608927.
Screw screw
5
From Japan
On 2010-01-20 12:46:58
It is handy for use in corners and narrow spaces as it is long
This review is about item#03608927.
1
Customer Who Viewed This Item Also Viewed
Long Hex Bit
The driver bit long piece bit
Triple Slim Bit
Long type Plus bit (1/4
DVD case (three storage)
Long Bit Holder
The driver bit B36
Driver Bit, Long
Color slim torsion bit
Screwdriver Bit