Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of 1.0Ax250V 5.2mm Diameter Fuse

1.0Ax250V 5.2mm Diameter Fuse
Sales Price: 7.99 SGD
Review Rating: 5.00
3 Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 3 of 3 Reviews
Electric bicycle maintenance
5
From Japan
On 2017-06-16 21:55:31
Since the days are still short after repair, durability performance is not known, but it is moving smoothly and the cost has been cheap.
This review is about item#3586527.
Reserve
5
From Japan
On 2015-04-16 16:27:26
250 V 1.5 A 20 mm type fuse was not easy to sell at home centers, but I was in trouble but the price was also cheap so I purchased 10 pieces. It is in use at all without problems.
This review is about item#03586527.
Fuse for tester overcurrent prevention
5
From Japan
On 2015-01-12 20:52:23
I was saved because I was looking for this size of this size. It's so impressive as it was a monotalou because it's hard to see. It was a bit of trouble finding it even in monotalou. As we inadvertently skipped this fuse in the protection circuit as measured by the tester, we bought ten, so it is safe.
This review is about item#03586457.
1
Customer Who Viewed This Item Also Viewed
B Type Fusing Type Fuse Fgb0
Fuse
  • Fuse
  • SANWA ELECTRIC INSTRUMENT
  • 0.99 SGD
  • 4.769230(13)
Glass Tube Fuse
Glass Tube Fuse 0.5A 250V
B Type Fusing Type Fuse FGMB
Glass Tube Fuse Class B Fusing Type
Mini Glass Tube Fuse
Mini Tube Fuse Set
Fuse
Glass Tube Fuse
Glass Fuses
Glass Tube Fuse