Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Honeycomb mesh short-sleeved T-shirt

Honeycomb mesh short-sleeved T-shirt
Sales Price: 29.99 SGD
Review Rating: 2.00
1 Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
The reviews are automatic translation.
Showing 1 - 1 of 1 Reviews
Wear normal work inside and outside the factory. I feel like wearing alone or wearing under the work clothes.
From Japan
On 2011-07-22 10:25:46
Overall a fever. It is made much smaller compared to other T shirts. Even though it is 5L, I feel it to about 3L. Especially the circumference of the neck is cramped. I do not need a pocket size UP is desired. Or should I increase the size variation with 6L / 7L? The good point is the material and making. It is a feeling that it will not collapse even if it is washed a lot of times making it cool. Mesh material is also ◎. If the size is improved, there is no repeat mistake.
This review is about item#07563473.