Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Super Hard Long End Mill 2 Flute

Super Hard Long End Mill 2 Flute
Sales Price: 31.99 SGD
Review Rating: 5.00
1 Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 1 of 1 Reviews
For woodworking work
5
From Japan
On 2015-05-27 12:50:52
For curved machining with a template of 40 mm thick, only processing from both sides could be done with a total length of 60 mm bit so far, but it is good to finish from one side with a long bit. There was neither sharpness nor burning well, furthermore, if there was a thing with a total length of 80 mm, it was found that the workability was further improved by proper use of three different lengths.
This review is about item#06655704.
1
Customer Who Viewed This Item Also Viewed
Long edge 4-edge end mill
Long edge 2-flute end mill
NK end-mills  for Two cutting-edge long cutting edge
End Mill Long
2 pieces Long edge end mill
2 pieces Long edge end mill
2 pieces Long edge end mill
Long end mill
G Long end mill 2 blades
G Long end mill 2 flute
Long End Mill 4Flute