Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of 2 pieces Long edge end mill

2 pieces Long edge end mill
Sales Price: 24.99 SGD
Review Rating: 3.00
3 Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
The reviews are automatic translation.
Showing 1 - 3 of 3 Reviews
Fixture production work
5
From Japan
On 2017-01-28 15:00:01
It is more sharp than I expected and I am satisfied with the price more.
This review is about item#6818357.
Correction of shape of zinc die casting
3
From Japan
On 2014-10-07 00:23:52
The side of the zinc die casting (depth 50 mm) was used for cutting. I could achieve the purpose because it is sufficient work with an accuracy of about 0.1 mm, but I think that it is difficult when the object is steel. The cutting edge of the company's four blades was better, so the impression that the turn of the two blades looks unlikely in the future.
This review is about item#06818375.
Aluminum side surface cutting
1
From Japan
On 2014-08-25 13:11:52
The finish of the cut surface is not good. Shank 6 mm Blade Diameter 6 mm Suitable for the condition that the blade length is 30 mm but because the blade grooves (shallow) are shallow? Is it because it does not fit fundamentally? The finish is rough. If it is for Hitachi's aluminum, it will be very beautifully finished, but because the blade length is a bit short, it can not be used.
This review is about item#06818341.
1
Customer Who Viewed This Item Also Viewed
Long edge 4-edge end mill
NK end-mills  for Two cutting-edge long cutting edge
Long edge 2-flute end mill
ESM end mill 2 blades long blade
2 flute long blade end mill
3S End mill 4 blades Special long blade 4XLF
2 pieces Long edge end mill
2 pieces Long edge end mill
2 pieces Long edge end mill
2 pieces Long edge end mill