Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Long edge 4-edge end mill

Long edge 4-edge end mill
Sales Price: 24.99 SGD
Review Rating: 4.50
2 Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 2 of 2 Reviews
To the planner in the router table
5
From Japan
On 2018-02-20 20:35:16
Although it is different from the original usage, I use it for the cannon hook of the wood attached to the router set on the table. By reducing the amount of cutting by a single time, planar work could be performed smoothly even with a square with some height due to long blades.
This review is about item#6821412.
Correction of shape of zinc die casting
4
From Japan
On 2014-10-07 00:22:26
The side of the zinc die casting (depth 50 mm) was used for cutting. I could achieve the purpose because it is sufficient work with an accuracy of about 0.1 mm, but I think that it is difficult when the object is steel. We used the company's two blades at the same time, but the cutting surface was better for the four blade.
This review is about item#06821412.
1
Customer Who Viewed This Item Also Viewed
NK end-mills Four cutting-edge long cutting edge and a center cut
NK end-mills  for Two cutting-edge long cutting edge
Long edge 2-flute end mill
2 pieces Long edge end mill
4 Blade Long Blade End Mill
4 Blade Long Blade End Mill
End Mill
Long End Mill 4Flute
NK end-mills Four cutting-edge regular cutting edge and a center cut
2 pieces Long edge end mill