Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of General purpose bit grindstone CX 1

General purpose bit grindstone CX 1
Sales Price: 84.99 SGD
Review Rating: 4.00
1 Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 1 of 1 Reviews
Used as grinding stone exclusively for electrode polishing of TIG welding
4
From Japan
On 2016-04-05 20:27:22
We attached several head tungsten electrodes attached to a double-headed grinder, but the sharpness was better than WA, and it was crunchy with just touching lightly. When polishing in the axial direction the finished surface is also clean, less consumption of the grinding stones and less roughening of the surface, it is comfortable because you do not need to correct the surface much. Comparing it is WA - 80 It can be cleaned cleanly, but the grinding stone wears up a lot and it needs frequent modification GC - 120 Only the powder of the grinding stone comes out. The finished surface is coarse than the particle size. Diamond, CBN wheel It is not used because it is expensive. Electrode polishing machine It is not used because it is expensive. It is likely to be exhausted as it is a small diamond wheel. Not limited to CX, abundant kinds of grinding stones are mounting holes for the grinding machine, so we will make it a little satisfying with the time to fit the double head grinder. I am satisfied with the grinding stone itself.
This review is about item#08128251.
1
Customer Who Viewed This Item Also Viewed
WA grinding wheel (No. 1)
Grinding Wheel
Flat-shaped grinding wheel 85A
Flat-shaped grinding wheel DA
Flat-shaped grinding wheel 32A
SG Wheels