Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Induction Motor

Induction Motor
Sales Price: 56.99 SGD
Review Rating: 3.80
5 Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
The reviews are automatic translation.
Showing 1 - 5 of 5 Reviews
Used for printed part of parallel seal machine
5
From Japan
On 2017-10-31 10:32:04
I used it to replace a broken part. I received it immediately and it was very helpful.
This review is about item#8631384.
I am making an electric stone mill.
4
From Japan
On 2017-03-16 12:21:56
I am constantly using the motor surface temperature for a constant load and adopt it with confidence.
This review is about item#8631366.
Coffee roaster
4
From Japan
On 2016-10-30 20:01:05
I had no problem with the previous motor, but when I exchanged the gearhead to increase the speed of the roaster, I bought a new motor, because it does not fit with the previous motor. It has become expensive. I am satisfied with the result. I do not want you to change the specification so much for these items.
This review is about item#8631402.
maintenance
1
From Japan
On 2016-02-26 10:54:20
The product itself is no problem but it is inconvenient to store because it is not in the box.
This review is about item#08631384.
For collection belt
5
From Japan
On 2013-02-19 15:56:44
Cheap · Packing polite · Quick problems No recommendation store
This review is about item#08631384.
1
Customer Who Viewed This Item Also Viewed
ASTERO Induction Motor
Induction motor
Gear Head
Induction motor
New G Series Gear Head
Reversible Motor
Induction Motor 15W
Induction motor
Induction Motor 6W
Induction motor 40W
Compact Geared Motor
2 pole round shaft motor  80 mm
2 Gokumaru axis motor  90mm
Pinion Shaft Motor,Analog Type
Motor Mounting Bracket
Gear Head