Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Ball Catch I Type, ZDC

Ball Catch I Type, ZDC
Sales Price: 3.99 SGD
Review Rating: 5.00
6 Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 6 of 6 Reviews
Post box
5
From Japan
On 2018-04-07 08:37:46
The ball catch attached to the mail post was broken, so I found this item as I was looking for. It was solidly made from genuine goods, the size was perfect. It was cheap and could be repaired.
This review is about item#09323246.
Used to repair lid of post
5
From Japan
On 2017-05-09 15:55:38
I used it for repair as the torsion spring of the catch of the post of the mail post used about 20 years was damaged. This ball catch is a compression spring, and its compression amount can be adjusted. Since the lid can be reliably closed and adjustable so that opening and closing can be performed smoothly, setting suitable for the purpose is easy. Also, I think that the life of the compression spring will be longer than the torsion spring because the risk of the spring breakage is reduced.
This review is about item#9323246.
For post lock door
5
From Japan
On 2017-05-06 07:47:21
I did not check the screw holes, so the size of the hole was slightly different from the existing post, but I managed to install it somehow.
This review is about item#09323246.
Table processing
5
From Japan
On 2016-07-06 16:17:27
It is satisfactory because you can insert from 2 directions and adjust strength as well.
This review is about item#09323246.
I used it for the stopper at the upper limit of the lift window.
5
From Japan
On 2015-12-11 01:46:16
Easy stopper function will come true and it will function as designed.
This review is about item#09323246.
Tool box lid
5
From Japan
On 2015-10-25 15:45:18
It is a good part that is easy to use as well as the adjustment of the ball with a firm making.
This review is about item#09323246.
1
Customer Who Viewed This Item Also Viewed
Ball Catch, ZDC
Ball Catch Stainless Steel
Ball Catch II Type, ZDC
Ball Catch Ⅱ Type BS
copper nail flat 250g
Ball Catches
Stainless Ball Catches
Ball Catch I Type BS
Ball Catch
Spring Catch