Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Guard Handle

Guard Handle
Sales Price: 2.99 SGD
Review Rating: 5.00
4 Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 4 of 4 Reviews
Handle part of product
5
From Japan
On 2017-06-20 15:47:43
I purchased it several times, but I like it simple and durable.
This review is about item#9328042.
It is used for the panel of wide area preselector.
5
From Japan
On 2017-04-15 20:31:53
It is exactly the size good for a panel of 50 mm width. It is even better if the mounting screw is 3 mm.
This review is about item#9328024.
Circuit design (misoperation prevention)
5
From Japan
On 2016-11-19 23:24:03
This size is unlikely other thankfulness. Both finish and accuracy are satisfactory.
This review is about item#9328006.
We use additional processing and processing to the handle of the product.
5
From Japan
On 2013-07-16 10:44:09
This item has a setting of multiple sizes regarding material and pitch, I think that it is easy to use, but because we need low height, here we are using additional processing separately. Since the processing fee there is higher than the price of the commodity, I think that it is very appreciated when it becomes a system which can specify the height. Is it possible to request such special orders? I think it depends on the quantity ...
This review is about item#09328024.
1
Customer Who Viewed This Item Also Viewed
ABS Chrome Handles
Panel Handle
Pull
Stainless Panel Handle
UNF U-Handle
Handle
Pipe Handle
Handle With Stainless Guard
AD-Type Handle