Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Iron Frame LP Rollers Plus Flat Type

Iron Frame LP Rollers Plus Flat Type
Sales Price: 1.52 SGD
Review Rating: 4.50
8 Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 1
1 star 0
The reviews are automatic translation.
Showing 1 - 8 of 8 Reviews
Chamber exchange of indoor Japanese room bran
2
From Japan
On 2017-09-24 15:12:51
Since the part of the roller is softer than metal, the feeling of use is quiet but it wears away quickly. I want you to use a more durable material.
This review is about item#9346626.
Hobbyist Do-it-Yourself (trial and error) (using a veneer board as a sliding door)
4
From Japan
On 2016-06-08 08:14:19
It was pretty good for usability. To say it strongly, I used it with a 12 mm door roller design on a veneer board, but the width of the door roller was smaller than the plate thickness, and it became necessary to cut the veneer a little narrower. After installation, the sliding door is lightly moved and smoothly satisfied.
This review is about item#09346626.
Door roller of storm door
5
From Japan
On 2016-05-30 08:21:52
Since the shaft is worn out and wobbly, the rotation gets worse so we are exchanging for about 10 years. I think that it is a good product in terms of material.
This review is about item#09346626.
Bran from other houses
5
From Japan
On 2016-02-14 16:54:45
I think that the goods are good I attached it to the bran and saw it sliding looks good Is the goods good now?
This review is about item#09346626.
Door repair
5
From Japan
On 2014-10-11 08:57:27
It is easy to replace and is smart and simple.
This review is about item#09346635.
Sliding door roller
5
From Japan
On 2014-01-19 13:37:25
I was able to install it immediately with dimensions. It can be opened and closed smoothly.
This review is about item#09346626.
For myself
5
From Japan
On 2013-08-06 19:21:30
Considering the trouble of finding the same thing as this, this shopping was easy, quick, easy. I got lost because there were too many items, but it was good to buy.
This review is about item#09346635.
Exchange indoor sliding door roller
5
From Japan
On 2013-02-03 17:42:24
It moves very smoothly I'm satisfied with that point. However, it seems that the diameter of the mounting hole is slightly smaller. (3 mm → 3.5 mm)
This review is about item#09346626.
1