Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of 4 Head Tube Bender

4 Head Tube Bender
Sales Price: 84.99 SGD
Review Rating: 3.67
3 Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
The reviews are automatic translation.
Showing 1 - 3 of 3 Reviews
Pipe shim
5
From Japan
On 2017-05-22 14:48:49
I used it to bend the brake pipe made of the body. It also supports pipes with 5 mm diameter, making it easy to bend 90 degrees.
This review is about item#9541926.
Air conditioning work
1
From Japan
On 2016-10-08 20:17:56
I can hardly use it! Many kinds of specifications can be molded by hand
This review is about item#9541926.
Multicopter's leg making
5
From Japan
On 2015-04-13 09:35:20
A 1070, aluminum pipe 10 mm diameter, 1 mm thick pipe bending used. Making and precision is also solid and it turns well. As in the catalog, a soft pipe and a thickness of 1.0 mm or more are necessary. With a 0.5 mm thickness sold at a general home center, it will not cut nine times in 10 times.
This review is about item#09541926.
1
Customer Who Viewed This Item Also Viewed
Tube Bender
Tube Bender, Lever Type
Strong Tube Bender, For Stainless Steel - Copper T
Lever type Tube Bender
3 Head Tube Bender
3 Size Bender
3in1 Tube Bender
Tube Bender
Color Tube Bender
1/2
Lever type tube vendor
Imp 3 head tube bender