Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of SK Power Rope

SK Power Rope
Sales Price: 15.99 SGD
Review Rating: 4.50
6 Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 6 of 6 Reviews
Temporary fastening of indicator plate
3
From Japan
On 2017-11-14 19:05:08
In order to use the unwinding thing as a premise, I made a butterfly, but the coating on the surface became a resistance, so considerable power was necessary to make a perfect bowl connection. The strength of the rope itself is no problem.
This review is about item#39225015.
Unity
4
From Japan
On 2015-10-14 08:43:38
Reasonable and nice. Since there is no problem with the feeling of use, I will buy it again.
This review is about item#39115544.
She covers a large roll like one and binds it so as not to fly
5
From Japan
On 2014-12-10 16:31:33
I was able to purchase it cheaply strongly and unexpectedly
This review is about item#39115544.
Used to stabilize agricultural work and other garden trees
5
From Japan
On 2013-11-29 13:21:05
It is strong and secure.
This review is about item#39115544.
Bundle of parts etc.
5
From Japan
On 2012-03-28 12:17:04
Cheap, durable! It is! I use it with confidence.
This review is about item#09887911.
Creating a cow's front (knitted with a cord hanging on the calf's face)
5
From Japan
On 2012-03-08 22:17:42
The rope is knitted with two cords and still welded and it is extremely easy to use because it is not fluffy. It is handy because it is lightweight and tough, it is easy to toast and disposal without having to absorb the moisture by affording the anchorage of 100 kg calves.
This review is about item#09887911.
1
Customer Who Viewed This Item Also Viewed
PP Rope White
Color PP Rope
PP Cord
SK Tape, Soft
PS Rope
PS Rope Large
PP Rope, Fusion
PP Zhou MenToru Chakunawa (code)
PP rope
Fish grilled foil 25cm
CD / DVD index card
PP Rope
PP Rope Roll
PP Rope
PP Rope
Packing Rope