Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Chalk In Eraser

Chalk In Eraser
Sales Price: 5.99 SGD
Review Rating: 2.80
5 Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 2
The reviews are automatic translation.
Showing 1 - 5 of 5 Reviews
Civil engineering work
5
From Japan
On 2015-05-28 10:49:27
It is cheap and easy to use.
This review is about item#10101357.
Used for product inspection on business trips
1
From Japan
On 2015-03-13 14:53:07
Because I was looking for business trip and case, I bought it. Although it arrived goods, I did not feel like using the chalk stored from the beginning with a defective item. It is narrower than ordinary choke, two white ones are about 9 mm in diameter and one red is from 8.5 mm in diameter to 11 mm, and I tried to cone chalk. Because it can not be used with a choke holder purchased separately because the diameter is thin, replace the choke and use only the case.
This review is about item#10101357.
Work at the construction site
4
From Japan
On 2015-03-06 15:53:35
Although it is compact, it feels good to have a cushion a little more.
This review is about item#10101357.
It is used at the construction site.
3
From Japan
On 2014-11-17 20:16:45
I want the lid to be more durable
This review is about item#10101357.
Field photo
1
From Japan
On 2011-07-07 12:24:09
Rather than saying that the choke is broken, it seems that it was broken before packing, because there was nothing in the case where the case sent together was nothing.
This review is about item#10101357.
1
Customer Who Viewed This Item Also Viewed
Dustless Chalk Holder
Chalk Holder 3Set
DC Choke Cases
Choke Cases
Choke holder
HDD case ZEROSHOCK
Dust wrestler full
Rainbow paper
Construction Blackboard Eraser