Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Carabiner O Type with Safety Ring

Carabiner O Type with Safety Ring
Sales Price: 14.99 SGD
Review Rating: 3.75
4 Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
The reviews are automatic translation.
Showing 1 - 4 of 4 Reviews
Rescue activities
2
From Japan
On 2015-04-24 15:01:40
The three-etch carabiner is a sharp feeling of the Earl portion. The One-Three Three-Made Deployed with Public Expenses has a moderate Earl. Well, since the price is about half the price of one-on-three, I think that it can be used for the minimum work. I am a little worried about rescue activities.
This review is about item#10243807.
Hang the speaker
5
From Japan
On 2014-03-05 23:51:45
Both price and function, no complaints.
This review is about item#10243807.
Used to secure by unloading etc
4
From Japan
On 2013-10-10 17:16:03
The movement of the safety ring is also smooth, there is little play and there is nothing to be a problem. However, since there are many burrs on the machined surface such as the key lock part, it is safer to accustom himself to precision rasps etc if directly shrinking or rope is hung.
This review is about item#10243807.
For work on trees on the ground 15m - 20m above the ground, for hoisting up and down.
4
From Japan
On 2013-01-18 16:57:05
Although it has a safety ring, if it is not a screw but an auto lock it will be easy to operate, but how about safety? Also, I thought that the total length should be about 8 cm.
This review is about item#10243807.
1
Customer Who Viewed This Item Also Viewed
Petite Carabiner, Standard Type
Carabiner O Type No Safe Ring
Carabiner D Type with Safety Ring
Petit Carabiner, Stainless Steel
Carabiner Strange D Type No Safe Ring
Stainless Spring Hook
Ring Catch, Regular Type
Ring Catch
Carabiner with jumbo ring
Stainless steel carabiner junior
Stainless steel carabiner
TAIYO carabiner O type ring with 10mm
Carabiner stainless O-type safety with ring