Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Portable Transformer

Portable Transformer
Sales Price: 209.99 SGD
Review Rating: 5.00
6 Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 6 of 6 Reviews
Since there is no 100 volt extraction on the rooftop, it was supplied from the 200 volt equipment.
5
From Japan
On 2018-01-13 13:54:05
I was able to use more than 30 amperes without problems. The ground wire was short so it was extended.
This review is about item#11094081.
Used for machines requiring extension cord
5
From Japan
On 2016-11-29 18:56:12
I bought it as a measure to reduce the voltage at the place where the extension cable is indispensable. It is ○ to choose 15% up and 25% up.
This review is about item#11094063.
Use a 3-phase 220 V single-phase 100 v power tool.
5
From Japan
On 2016-03-08 19:16:03
It is very convenient equipment.
This review is about item#11094072.
For overseas specification light bulb {Rated voltage 120 to 130 V}
5
From Japan
On 2016-01-26 22:16:46
I bought a halogen bulb for the stage lighting (rated by a light bulb of overseas specifications 120 to 130 V), something dark, and the color is also an orangeish color like an incandescent ball. So, putting this transformer in between, almost the rated voltage was obtained, the original brightness and eyelashes were obtained. Besides, it seems that it becomes dramatically easier to use if you chew on a welding machine of 100 V specification. It is also good to be able to check with a meter because there are many cases where the voltage drops when loading even at 100 V when no load is applied.
This review is about item#11094063.
For overseas specification light bulb {Rated voltage 120 to 130 V}
5
From Japan
On 2016-01-26 22:16:19
I bought a halogen bulb for the stage lighting (rated by a light bulb of overseas specifications 120 to 130 V), something dark, and the color is also an orangeish color like an incandescent ball. So, putting this transformer in between, almost the rated voltage was obtained, the original brightness and eyelashes were obtained. Besides, it seems that it becomes dramatically easier to use if you chew on a welding machine of 100 V specification. It is also good to be able to check with a meter because there are many cases where the voltage drops when loading even at 100 V when no load is applied.
This review is about item#11094063.
Boost from 100 V
5
From Japan
On 2015-10-05 03:04:00
It is quiet and very good without the trans
This review is about item#11094072.
1
Customer Who Viewed This Item Also Viewed
Portable Transformer Pressure Lowering
Transformer, TRANSTAR Q-BEE
Step-down transformer Cased TB series
Transformer for Overseas/Domestic
Portable Transformer PLA UP
Trance
Joyful power transformer
Up-and-down transformer