Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of It'S Pvc Insulated Wire, Single WireIv 600V

It'S Pvc Insulated Wire, Single WireIv 600V
Sales Price: 17.99 SGD
Review Rating: 4.80
5 Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 5 of 5 Reviews
Camper carproduction
5
From Japan
On 2017-12-11 12:59:18
Selling in units of 10 meters is appreciated, there is no strange twist in quality, OK.
This review is about item#35327677.
For air conditioner wiring refurbishment
5
From Japan
On 2017-06-09 23:27:41
I am thankful for selling a small amount. I will repeat next time, so please do not end sales.
This review is about item#35327677.
Machine earth wire
4
From Japan
On 2016-10-14 17:33:05
It was possible to use it without problems with the earth wire of the machine. Because it uses only about 100 m, it does not need 300 m.
This review is about item#11121975.
Improvement of switchboard
5
From Japan
On 2016-10-01 09:02:24
Cables are sold in 100 meter units, so it will be left untouched, so sales at 10 meters will be saved. The product is as expected and there is no problem.
This review is about item#35328106.
DC power wiring
5
From Japan
On 2016-01-31 19:43:52
When wiring DC 12V to 24V, this cable is used because VVF cable is concerned about capacity and voltage drop. The product is solid and can be used without anxiety.
This review is about item#35327941.
1