Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Customer Reviews of Flat Washer ESR

Flat Washer ESR
Sales Price: 1.99 SGD
Review Rating: 4.75
4 Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 4 of 4 Reviews
Caliper Spacer
4
From Japan
On 2017-11-21 21:05:13
Accuracy of thickness was high, perfectly calculated, the strength was also sufficient.
This review is about item#11119385.
When car maintenance
5
From Japan
On 2016-06-08 14:37:25
I was saved because I was looking for a spacer of this size. Quality is also very satisfactory.
This review is about item#11119367.
Used as spacer for metal saw arbor
5
From Japan
On 2016-02-28 09:39:53
Spacer is not much trouble even if made by oneself, but material cost is high, buying a spacer (in small amount) and using inner diameter etc. are used, it is quite convenient and user-friendly,
This review is about item#11119385.
In order to match the hub diameter of the tire to the hub axle
5
From Japan
On 2015-01-19 01:49:00
It is a special use. Because the hub diameter of the mini tire was 20 mm and the hub axle was 10 mm, it was necessary to reduce the hub diameter. When I looked for various things, this product was perfect. In addition, I was saved a great deal because I did not find any products of the same size even if I looked for it anywhere. I appreciate your assortment.
This review is about item#11119376.
1