Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Tiny Silicone Plugs

Tiny Silicone Plugs
Sales Price: 4.99 SGD
Review Rating: 3.67
6 Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 1
The reviews are automatic translation.
Showing 1 - 6 of 6 Reviews
Fire piston making
5
From Japan
On 2016-08-28 11:05:52
It is used for sealing a polycap pipe. I pin the side from the side so as not to come out.
This review is about item#32600662.
I want a plug with a 3 mm inner diameter for a leak test of a container with a pipe with a 4 mm inner diameter, but I can not find it but use this plug and use a hole with an inner diameter of 3 mm.
3
From Japan
On 2015-09-02 19:57:23
I can not find a suggested stopper that can be used for an inner diameter of 4 mm, and we are forced to make additional work and use it. We can make it by making a mold but we do not need the quantity so far so we are doing this kind of correspondence. It will be appreciated if there is a plug with a hole that can accommodate an inner diameter of about 4 mm. Currently I am using some extra work.
This review is about item#32600635.
Water faucet
5
From Japan
On 2015-04-28 04:32:11
Various sizes were prepared and items that matched the purpose were available.
This review is about item#32600687.
Air-tightness check
3
From Japan
On 2015-04-14 15:48:18
It can be used normally.
This review is about item#32600635.
Sash filling up
1
From Japan
On 2015-03-16 20:59:51
I bought it for the eye of the sash part hole (10 mm), but the silicone plug is so soft that it will penetrate. It is unkind that it does not describe the adaptive size of the hole that can be used. Even though we needed four, we wereted all in 10 sets.
This review is about item#32600671.
Cover
5
From Japan
On 2014-09-30 16:38:15
It was resilient and easy to use
This review is about item#32600714.
1
Customer Who Viewed This Item Also Viewed
Red Rubber Plug
Silicon Plug
Long Silicone Plugs
Silicone Plug with Hole
Silicon Rubber Stopper, Plug Type, SILICOSEN
Silicon Plug
Silicon Rubber Plug, Color
Long Neoprene Stopper
Stopper
Plug Viton
Silicocene
Conical Plug