Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Work Shoes for High Altitude Shinobi, Endurance

Work Shoes for High Altitude Shinobi, Endurance
Sales Price: -
Review Rating: 4.14
7 Customer Reviews
5 star 4
4 star 0
3 star 3
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 7 of 7 Reviews
Site
3
From Japan
On 2015-08-12 16:59:30
Hot, ankle crunching
This review is about item#32602473.
MTB & mountain climbing
5
From Japan
On 2014-10-06 19:17:49
This product is the second pair. Because the sole is flat, compatibility with the pedal is also good. I also used to practice the trial but it was also a high-cut so it was also protecting the ankle. It is almost impossible to injure your toes with a tip cup. It is considerably lighter than the cup, is it a resin made cup? High cuts put it in a deep bush in peace without coming into the shoes during the mountain walking. Even V-sole and mossy rocks are also hard to slip, so I am coming with confidence. I was worried when I bought it because the sole is stiff, but it got a little soft and easy to walk while using it. Although it is a cheap velcro fixation, it has been quite long lasting. It is more durable than a sneaker of only its shape. I like the design, but it is good if there are color variations if possible.
This review is about item#32602507.
Outdoor work
5
From Japan
On 2014-04-24 20:10:30
Although I purchased it about 2 times at other shops, I think that one who is asking for a fit because it is large in size is fine even if it is smaller
This review is about item#32602482.
Underwater mowing of the forest
5
From Japan
On 2014-01-22 14:26:09
It is light and easy to walk. Work is safe with the lead.
This review is about item#32602482.
I am using carpentry on the roof.
3
From Japan
On 2014-01-11 20:26:15
I usually wear 25.5 cm, but it was a little big. It may be good to lower one size for purchase.
This review is about item#32602491.
Tower assembling / disassembling · other, high place work
5
From Japan
On 2013-10-24 20:01:54
It is light and does not slide, it is very comfortable. Just a "shinobi" and a shuriken's logo are embarrassing to an old man.
This review is about item#32602516.
Architecture, civil engineering work
3
From Japan
On 2011-10-27 21:31:41
Saul has no complaint. The grip force of V is a trick. Just as cheap as a whole. Nylon? The body of the product is crunchy. It is suitable for the price.
This review is about item#32602525.
1
Customer Who Viewed This Item Also Viewed
Safety Boots
High-Altitude Safety Shoes, Black Panther
Safety Half Boots US490
Height Safety
High-Altitude Safety Shoes, Black Panther
Tabi Shoes Hg
Safety Boots
High Place Work Shoes
Safety Boots
HyperV # 970AGG
High Altitude Boots
Safety Boots No.180
909 Combat Boots