Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Leman Dry Filter Auto Drain

Leman Dry Filter Auto Drain
Sales Price: 539.99 SGD
Review Rating: 1.00
2 Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
The reviews are automatic translation.
Showing 1 - 2 of 2 Reviews
Moisture removal
From Japan
On 2018-02-05 13:27:10
Mist such as water droplets and oil droplets can be almost perfectly removed, but humidity does not decrease much. Therefore, if the pressure is lowered through the regulator after this, the temperature drops, so water droplets also occur. I thought it might be easy, but troubles continued due to water drop contamination. Although it was a bit expensive, I replaced it with a membrane type dryer. It may be used if it passes this after the regulator.
Water removal of air
From Japan
On 2011-11-08 11:18:36
We purchased two units. There was no effect at all. It broke in one week. Even if repaired, the effect did not change and it broke in 3 weeks. I feel like I paid a high study fee.
Customer Who Viewed This Item Also Viewed
Exchange Element for Leman Dry Filter
Leman Dry Filter
First Air-Filter, M110A
Second Air-Filter, M110A
Geneva-dry filter
Leman Dry Filter Exchange
Multi-Dry Filter
Transparent Air Filter
Base gasket for Reman dry filter
Nylon Tegs