Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Flat Square, Steel, JIS Class 1, Hardening

Flat Square, Steel, JIS Class 1, Hardening
Sales Price: 139.99 SGD
Review Rating: 4.00
1 Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 1 of 1 Reviews
Product inspection
4
From Japan
On 2013-09-20 19:11:28
I wanted something with L = 75 mm and a thickness of 4.5 mm at the request from the scene, but I bought L = 100 mm because there was only 3 mm thickness. It would be nice to have one with L = 75 mm and a thickness of 4.5 mm if possible.
This review is about item#32710632.
1
Customer Who Viewed This Item Also Viewed
Flat Square, Steel, JIS Class 2
Flat Square, Steel, JIS Class 1
Flat Square JIS2
Flat type Square
JIS1 Grade Square
Flat type Square Ruler JIS 1 class hardening type
I type Square 1 class
Precision Thick type Square
Thick Standard Square 50mm
Thick Standard Square 150mm