Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Bimetal Thermometer, Back Type

Bimetal Thermometer, Back Type
Sales Price: 69.99 SGD
Review Rating: 4.00
7 Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 1
The reviews are automatic translation.
Showing 1 - 7 of 7 Reviews
Temperature measurement of gas
1
From Japan
On 2018-04-06 22:02:15
Although the intended use is not specified and purchased, the reaction of the temperature change is slow. You can not adjust the temperature while viewing the display.
This review is about item#32794973.
Attach to dryer
5
From Japan
On 2016-11-29 15:40:59
It is used for hot air drying at 100 ° C or more. I am satisfied with the amount of money because letters are easy to see.
This review is about item#32794973.
For boiler repair
3
From Japan
On 2015-04-24 08:34:02
It was as good as existing products.
This review is about item#32794973.
Temperature indication of firewood boiler
5
From Japan
On 2014-02-19 21:58:05
The dial is easy to read, the indicated temperature is accurate.
This review is about item#32794955.
Temperature measurement of fluid
4
From Japan
On 2014-02-04 19:17:29
Reaction speed is unexpectedly faster and feel good compared to measurement temperature. However, this product is an indoor specification, it can not be used outdoors, but the description is said to be unfriendly at all. There is description that there is a sealed type outdoor use in the instruction manual of the purchased product, and you should also mention that this product is for indoor use in the description of this product.
This review is about item#32794964.
Boiler's can body temperature
5
From Japan
On 2013-06-27 21:29:53
The appearance seems to be sturdy, the numbers are large and easy to understand, the manual and construction were easy.
This review is about item#32794964.
Measuring hot water temperature in boiler
5
From Japan
On 2013-04-16 13:29:34
The length of the temperature-sensitive part reaches the flow path of hot water at 100 mm, it is convenient to measure the temperature promptly.
This review is about item#32794973.
1
Customer Who Viewed This Item Also Viewed
Bimetal Thermometer
Bimetal Type Thermometer
Bimetal Thermometer
Bimetal Thermometer
Remote Sensing Dial Thermometer
Protective Tube for Bi,etal Thermometer
Bimetal Thermometer for Compost
Bimetal Thermometer
Bimetal Thermometer for Grain
Bimetal Thermometer
L Shape Thermometer