Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of C-Clamp Vise Pliers

C-Clamp Vise Pliers
Sales Price: 129.99 SGD
Review Rating: 3.00
2 Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
The reviews are automatic translation.
Showing 1 - 2 of 2 Reviews
Channel steel and panel temporary holders and various other clamps
5
From Japan
On 2011-11-27 20:55:14
Ideal for always clamping different thicknesses There is no need to adjust the screws by turning the screws conveniently so that they can not return to normal vice. Something somewhat bigger and larger than lobster 's 150 is also included. It is not suitable for use sandwiching floating objects (it clamps while floating) and the spring is likely to come off Closing the gloves when clamping
This review is about item#32908181.
Both 7 inch and 11 inch are used for temporary fixing work such as angle and channel.
1
From Japan
On 2010-02-15 12:53:03
Springs smaller than 7 inch size are loosened compared to loftex and so on, they were lost immediately. Shortly after purchase, the adjustment bolt flew away somewhere due to the impact that opened, and it became a substitute for no use. Holding power is also unsatisfactory. 11 inch can be used without problem for 1 year after purchase.
This review is about item#32908181.
1
Customer Who Viewed This Item Also Viewed
Pad Lock Clamp
Locking C Clamp
LOCKING PLIERS
C clamp vice pliers
Aluminum arm clamp
C type locking pliers
Vise pliers, with plate
C type locking pliers
Shrimp Vice Pliers
Vice Pliers C Type
Vice Pliers C
Wide Lock Clamp
Vise pliers, C type