Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of PFA Tube

PFA Tube
Sales Price: 26.99 SGD
Review Rating: 5.00
1 Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 1 of 1 Reviews
Fishing gear trick
5
From Japan
On 2017-07-30 12:37:10
We are heavily using 1 x 2 mm size of this product to prevent roots and protect Harris. Harris No. 30 is perfect for this size. Price is also cheaper than PTFE. It is an ideal material because it has moderate elasticity and is highly resistant to friction and high transparency. Speaking of greed, it is possible to say for the entire PFA tube, but I want the inner diameter φ 0.8!
This review is about item#33235946.
1
Customer Who Viewed This Item Also Viewed
PTFE Tube, 1 M Roll
PFA Tube, 1 M Roll
PTFE tube (10 m winding)
PFA Tube, 10 M Roll
PFA Tube TA080
Fluorine Resin Tube, PFA
FEP Tubing
PFA Micro Tubes
PFA Tubing, mm Size
Set file 12 pcs flat fine
PFA tube (inch size)