Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Beveiling Drill For Cap Bolts

Beveiling Drill For Cap Bolts
Sales Price: 23.99 SGD
Review Rating: 4.38
8 Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 8 of 8 Reviews
Drilling for cap bolts
3
From Japan
On 2016-12-01 01:48:55
It is easy. However, I often use SUS 316 L, so I do not have much. I want a little more durability with coating etc.
This review is about item#34556627.
Koukann
5
From Japan
On 2016-03-09 20:47:37
Iiyo
This review is about item#34556611.
Counterbore SS400SUS material
5
From Japan
On 2015-11-08 18:57:06
It is suitable for counterbore processing. You can cut well.
This review is about item#34556611.
To open the stepped hole without turning by turning
3
From Japan
On 2013-04-16 15:47:13
I thought that the diameter of the shank was thicker than I thought so that I could grasp it with a drilling machine? Well it's about 10 mm, but I think that this is for M6 with hole diameter 10 mm bolt 6 mm and then for M5, M4, M3, M2.5.
This review is about item#34556611.
Metal Processing
5
From Japan
On 2013-04-03 14:42:47
Cutting edge is easier to cut and cutting is faster
This review is about item#34556611.
Used for mounting hole of racing cart engine mount
5
From Japan
On 2012-11-18 19:39:16
It is very satisfying with the product. It is 100 points, and I'm happy that it is already two or three centimeters long. * I am requesting from here, I knew that this product was from before but there is a doubt in the photographing of the product and I bought a Fukuda Seiko (FKD) for a submerged milling cutter with a drill (for a hexagon socket head bolt) However, (Fukuda Industry is short in length), I bought a chamfered drill TPT for cap bolt (tip of a halfway shaft), I wanted consumers to understand a little more about the angle of photography and so on. The image for M8 had a look like the boundary of the cap from the drill as thin as the bowling pin so it felt like I felt like it for a flat head screwdriver but I bought it for purchasing, It was for the cap bolt, I am very sorry to purchase two similar things before,
This review is about item#34556627.
Drilling
4
From Japan
On 2011-12-12 22:48:09
I got broken when it ceased to run. It is cheap, so I will buy it again.
This review is about item#34556627.
Used for sheet metal processing
5
From Japan
On 2011-07-06 15:03:30
The longer one is easier to use.
This review is about item#34556602.
1
Customer Who Viewed This Item Also Viewed
Counter Bore
Chamfering Drill Bit
Straight Shank Counterbore
Sinking miller
Sinking miller (for hex hole bolts)
Violet High Precision Drill
Milling submerged for extrusion pin
Long Shank Counterbore
Submerged milling machine