Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Simrings Inner Diameter phi10mm Stainless Steel Material, SUS304

Simrings Inner Diameter phi10mm Stainless Steel Material, SUS304
Sales Price: 8.99 SGD
Review Rating: 5.00
8 Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 8 of 8 Reviews
Clearance setting of bicycle chain ring
5
From Japan
On 2018-02-17 00:36:29
The accuracy of the size was high, and excellent setting was made
This review is about item#34777967.
Machine tool assembly adjustment
5
From Japan
On 2016-05-11 01:46:16
Monotaro san handles products that "shim, measure, order, arrive, and assemble" like this, so it is very appreciated.
This review is about item#34777942.
Centering sprocket center
5
From Japan
On 2015-02-06 23:50:32
Although it is used for centering, since it is not put in SHOP pretty much, it is saved because various sizes can be purchased collectively on the Internet.
This review is about item#34778082.
I also use it for centering a bike caliper
5
From Japan
On 2014-09-01 13:16:31
Utilizing the 1 mm washer of Homsen until that time, we diverted all of the original caliper to the disc and the front wheel, but until that time I used the 1 mm washer of Homsen, but because I did not fit Imaichi Center, I used it for centering with that combination. As we found that it was roughly 3 mm over washer matching, I bought a combination of 1 mm, 0.5 mm, 0.2 mm. Although I got the center in general, I thought it would have been good if we put together things of 0.1 mm if we wanted greed. Both strength and accuracy are sufficient quality. Is the unit price high for the neck?
This review is about item#34778283.
Maintenance of motorcycle
5
From Japan
On 2014-05-15 20:08:09
I used it for the center sushi of the caliper of the motorcycle, it is patchy.
This review is about item#34778283.
Bike sprocket adjustment
5
From Japan
On 2013-11-14 14:20:38
Very large size and convenient.
This review is about item#34778283.
Machine tool maintenance
5
From Japan
On 2013-06-19 22:47:41
The thickness is also stable and it is handy for adjusting the accuracy.
This review is about item#34778222.
Used as a part of a motorcycle
5
From Japan
On 2012-07-09 13:02:12
It was very accurate and could be used with confidence. It would be even better if the price go down a little more if possible. Different sizes are planned to be purchased in the future.
This review is about item#34777985.
1