Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Customer Reviews of Power Cord 3-Pin

Power Cord 3-Pin
Sales Price: 10.99 SGD
Review Rating: 4.40
5 Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 5 of 5 Reviews
Repair and maintenance of US made amplifier
4
From Japan
On 2017-03-15 14:58:16
Thickness of core wires Three pins equivalent to AWG 16, black ones were difficult to find in the country, depending on imports. It was good that we could obtain a Japanese made in this time. It is necessary to peel the envelope to some extent at the time of installation. Compared with US made, it is hard to peel off a little, the unit price is higher than the US made ☆ 4.
This review is about item#34813326.
Power supply for table-top hotplate for home work
3
From Japan
On 2016-01-19 08:43:25
The length is sufficient, it is made firmly, but it is slightly hard at low temperature.
This review is about item#34813317.
Power supply of experimental equipment
5
From Japan
On 2015-06-05 17:44:09
This power cord is used because the specification (125 V 12 A) is clear. It is more helpful if there is a withstand voltage of 200 V specification.
This review is about item#34813326.
For pump device power supply of liquid transfer machine
5
From Japan
On 2015-03-07 14:56:41
It is softer than I thought, easy to wrap around when storing, easy to earth 3P is saved. Although rated current is 7 A, it is not suitable for large loads but it looks better than parallel code and I will try to make this type when I make something again.
This review is about item#34813317.
Power cord of on-site inspection equipment
5
From Japan
On 2015-01-29 18:09:41
It was a soft and good code than I expected. Since it is brought also to the chemical plant site, it is even better if oil and heat resistant specifications are available.
This review is about item#34813326.
1
Customer Who Viewed This Item Also Viewed
Insulated Ring Terminal
AC Power Cord
Power Cord 3m, Gray
Power Cable
Replacement Repair Cord
Power extension cord (3P)
Power cord
Power plug cord (for equipment)
Power plug cord
AC Power Cord