Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Aluminum Frame 3030 Type Cut

Aluminum Frame 3030 Type Cut
Sales Price: -
Review Rating: 4.71
7 Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 7 of 7 Reviews
Car mid-use bed skeleton
5
From Japan
On 2016-07-06 16:49:50
It was cheaply finished.
This review is about item#34889574.
Inspection machine production
5
From Japan
On 2013-04-24 11:57:45
Very good for inspection machine production
This review is about item#34889531.
Simple light working platform
4
From Japan
On 2013-01-05 20:20:00
I think that cost performance is good as aluminum frame. I would appreciate it if the prices of optional parts such as brackets are lower.
This review is about item#34889531.
Solar panel installation
5
From Japan
On 2012-10-26 12:52:20
It was a strong product, cheap price, thankful product. There are many parts, but I also want something that can be installed with changing the angle.
This review is about item#34889574.
various
5
From Japan
On 2012-09-26 11:27:08
Although the end cap is not line up, the end cap of Yamato that can be purchased here was perfect.
Used for equipment stand.
4
From Japan
On 2012-06-10 15:15:23
There are no problems for the Osaka soul's frame, nut and bracket to be used in a complete set and I think that it is a cheap and good quality product. However, since the width of the groove is narrower (8 mm other, Osaka soul 6.3 mm) than the commonly used 30 mm square aluminum frame, mixing can not be used, and some of the parts such as nuts and brackets also do not work . The center hole diameter is also larger than the M8 pilot hole. Of course, mechanical strength such as bending strength classification is different from other 30 mm aluminum frame, so I think that attention is necessary when adopting.
This review is about item#34889574.
Used as car parts installation assistant hardware
5
From Japan
On 2011-05-05 12:14:40
Light weight, little deflection, perhaps rustless
This review is about item#34889513.
1