Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Upset Bolt 4 Mark

Upset Bolt 4 Mark
Sales Price: 0.99 SGD
Review Rating: 4.60
5 Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 5 of 5 Reviews
I bought it for disc rotor removal.
5
From Japan
On 2018-01-04 12:08:49
Two pieces are necessary to remove the disk rotor of the fixed car. It was evenly packed and the rotor was safely removed and replaced.
Car maintenance
5
From Japan
On 2017-11-20 08:09:43
We are using it for fixing new production parts of automobile maintenance M8 is 12 mm wide on two sides making it ideal for car maintenance Variation is abundant and it is saved
This review is about item#34917924.
Assembling the sprinkler
4
From Japan
On 2017-02-11 08:20:45
In order to temporarily stop the hose with an inner diameter of 12 mm, we temporarily tightened with a hose band by inserting M12 bolt. Even with water pressure 0.6 MPa, there was no water leak, and I fulfilled the purpose.
This review is about item#34918107.
Replacement of automobile parts
5
From Japan
On 2014-10-29 16:48:41
There was not this strength at a nearby home center and I was in trouble. Arrival is early and the impression of time and work is satisfactory.
This review is about item#34918037.
Vehicle maintenance
4
From Japan
On 2014-08-09 12:17:07
Although it is packaged one by one, it is a purchase hope in a small box. It is troublesome to remove from the bag.
This review is about item#34917863.
1
Customer Who Viewed This Item Also Viewed
8T Bolt
S Nut
Knuckle stopper bolt cover
8T bolt
Upset Bolt + Mark
Upset Bolt 7 Mark
S Bolt, Half Thread
S Bolt, Full Thread
PG163 adjustable clamps
4 mark-up set flange bolts