Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Ceramic Door Handle

Ceramic Door Handle
Sales Price: 4.99 SGD
Review Rating: 4.00
2 Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 2 of 2 Reviews
I replaced the handle of the system storage at home.
4
From Japan
On 2017-03-24 15:03:49
Because it is an old storage system, the size of the removed hardware is different, but the bigger the screw hole is made big by the impact, but the smaller part is not the size. Because the part of the tree is attached with adhesive, it was removed with leather ski and the expert, cut the wood part, opened the hole, shortened the size and installed it. I think that it is convenient because it can respond to any size if there are goods with hardware and wooden parts separately from the beginning. Although it is premised that wooden parts are penetrated.
This review is about item#9311276.
Exchange of home chest handle
4
From Japan
On 2016-06-26 15:12:23
Although I used plate thickness of 12 to 21 but thought about installing it at a plate thickness of 15 mm, the screw was tightened to the full because it was too long, but the screw could not be used because it was shaky
This review is about item#09311303.
1
Customer Who Viewed This Item Also Viewed
Door Handle
Antique Style Handle
Wooden Handle
Moon Pull Handles
ABS Chrome Handles
Mark II handle
Sofia handle W
PC Rose handle
No800 handle
One Piece handle
PC handle
2454 handle