Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of RS Standard Sprocket RS25

RS Standard Sprocket RS25
Sales Price: 4.99 SGD
Review Rating: 4.43
7 Customer Reviews
5 star 5
4 star 0
3 star 2
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 7 of 7 Reviews
Used for prototype
3
From Japan
On 2018-02-06 07:51:13
I'm glad I can purchase from one. Prevent loosening of mounting screws.
This review is about item#35274513.
When the DC motor is replaced, the shaft diameter has changed from 6 mm to 8 mm.
5
From Japan
On 2017-06-26 18:32:15
It was rich in variety and was very helpful. I searched the net, but it was only here that I hit.
This review is about item#35274531.
Collecting device
3
From Japan
On 2016-03-24 09:47:03
There is no trouble.
This review is about item#35274714.
For small drive chains
5
From Japan
On 2016-02-26 18:54:40
Originally I was thinking to use bicycle chains, but I think that it is pretty compactly finished using the standard roller chain RS 25 and it is very easy to use. It is perfect as the motor shaft diameter is the same.
This review is about item#35274504.
Teaching material
5
From Japan
On 2015-07-11 19:31:04
I am satisfied with the improvement of the product.
This review is about item#35274556.
Hanging the shutter part
5
From Japan
On 2015-06-18 19:06:43
Accuracy is good, there are tap holes and it is easy to handle
This review is about item#35274504.
As a gear attached to the motor
5
From Japan
On 2014-11-10 21:55:22
I thought the gear was solid and of good quality.
This review is about item#35274635.
1
Customer Who Viewed This Item Also Viewed
RS Standard Sprocket RS40 1B Type
Standard Roller Chains
RS Standard Sprocket RS35
RS Roller Chain
Rs Standard Sprocket RS40-1A Type
FBN-Finish Bore Sprockets
Standard Sprocket 40B Shape
Standard Roller Chain
Standard Sprocket 25B Shape
Standard Sprocket 35B Shape
Dust cover (made of dust-proof PVC)
RS15 sprocket 1B type
RS25 stainless steel sprocket 1B type
Sprocket 25A
Sprocket FBN 25 B