Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of FBN Finish Bore Sprockets, New JIS Key Groove Specifications

FBN Finish Bore Sprockets, New JIS Key Groove Specifications
Sales Price: 8.99 SGD
Review Rating: 4.60
5 Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 5 of 5 Reviews
Torque transmission from the motor to the driven shaft
From Japan
On 2017-05-10 16:40:56
It was used to transfer torque from the motor to the driven shaft. Dimensions, shapes, materials, rigidity, etc. are all good.
This review is about item#88434683.
Bamboo shoot peeling machine Main spindle drive
From Japan
On 2016-05-04 16:50:55
It is very useful to use immediately because it has already processed shaft hole.
This review is about item#35274994.
Collecting device
From Japan
On 2016-03-24 09:45:16
There is no trouble.
This review is about item#35275064.
Machine drive
From Japan
On 2014-12-09 15:26:29
The amount is reasonable, and I am glad that keyways etc are completed.
This review is about item#35275037.
From Japan
On 2014-07-31 19:42:43
It is cheap and the dimensions are perfect. I was saved because I was in a hurry.
This review is about item#35274985.
Customer Who Viewed This Item Also Viewed
RS Standard Sprocket RS25
Standard Roller Chains
FBN-Finish Bore Sprockets
Standard Sprocket 25B Shape
Standard Sprocket 35B Shape
Sprocket 25A
Sprocket FBN 25 B
RS 35 Fit Bore Sprocket 1 B Type
RS 40 fit bore sprocket 1 B type