Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Rotary Joint Straight

Rotary Joint Straight
Sales Price: 17.99 SGD
Review Rating: 5.00
3 Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 3 of 3 Reviews
Tube fitting of 3D printer
From Japan
On 2017-04-27 15:22:28
Although it is a bit expensive, it is better not to strain the tubes themselves well just because they are slightly modified.
This review is about item#35313196.
Modification of 3D printer (idbox!)
From Japan
On 2017-04-07 16:56:13
The disorder of the lamination was considerably less than before.
This review is about item#35313196.
For filament introduction of 3D printer head
From Japan
On 2016-05-03 01:03:32
Although it is a special purpose, it is used for the head part of the 3D printer. Since the head moves back and forth and right and left, when it is a normal fitting, a twist is applied to the tube, which may result in encountering an accident such as lock pin breakage or tube detachment failure. By exchanging with this rotary joint, the load on the tube was reduced, the movement of the modeling head became smooth, and as a result the load on the head drive motor was also reduced. The difficulty is that the rotary thrust up and down about 0.8 mm, so the tube thrusts together. It is perfect if you lose the thrust of this part.
This review is about item#35313196.