Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Complete Packing for Flange Epdm

Complete Packing for Flange Epdm
Sales Price: 1.99 SGD
Review Rating: 4.50
4 Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 4 of 4 Reviews
Used for flanging packing
4
From Japan
On 2018-04-05 20:28:43
It was a flat rubber with little processing, no processing, but also satisfied without leaking water. This size is saved without the shop that stocks in the middle.
This review is about item#35456382.
Assembling piping parts
4
From Japan
On 2017-07-25 14:39:42
I understood that there was no problem with quality, but I decided to procure quickly.
This review is about item#35456391.
Used when changing line pump of dishwasher
5
From Japan
On 2017-04-29 18:27:29
Hot water passes through 90 degrees from 80 degrees, but it can be used without water leakage.
This review is about item#35456364.
It was used for leakage inspection.
5
From Japan
On 2012-07-07 12:58:39
Leak inspection It is satisfactory for use only once.
This review is about item#35456382.
1
Customer Who Viewed This Item Also Viewed
AV Whole Packing
Sheet Gasket for Flange, Non Asbestos
Ts Flange Gasket
Sheet Gasket for Flange, Non Asbestos
Complete Packing for Flange Epdm
Whole Surface Gasket for Flanges, For Steam
Whole Surface Gasket for Flanges, For Steam
Flange packing JIS10K
Eslon packing EPDM 10K specification
ESLON packing EPDM 5K specification