Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Switching Power Supply S8JX With Covering Type

Switching Power Supply S8JX With Covering Type
Sales Price: 42.99 SGD
Review Rating: 4.00
4 Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 4 of 4 Reviews
Used for LED lamp
3
From Japan
On 2017-02-15 15:38:53
I think that it is good to be able to use 4 mm screws so that the mounting screw hole can be used after 4 years The problem is how many years I can withstand The current is considered at 1/2 of the rating in us.
This review is about item#35459121.
3300 kV high voltage inverter board
5
From Japan
On 2015-09-16 03:37:57
It is inexpensive with a small power supply. Can be mounted on DIN rail.
This review is about item#35459164.
Remote control device
5
From Japan
On 2014-06-22 16:41:25
With proper voltage value, after ok !, we will monitor and evaluate lifetime and failure rate.
This review is about item#35459182.
It is indispensable for installations where fluctuations in the input voltage are expected
3
From Japan
On 2014-03-31 06:54:46
It was able to be used without problems. Mounting rail metal fittings were installed, but I think that it is also an option. Because it was unnecessary this time, it is saved when next time multiple units are needed, if it is a price excluding the price accordingly
This review is about item#35459146.
1