Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Standard LCD type CPU Unit ZEN

Standard LCD type CPU Unit ZEN
Sales Price: 179.99 SGD
Review Rating: 4.00
4 Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 4 of 4 Reviews
Multifunctional multifunctional calendar timer
4
From Japan
On 2017-11-16 08:02:16
The current version has a calendar timer function and can be ON-OFF controlled together with the input signal, so it is very good to be able to program as much as you like. It is also a good thing to be able to program without a computer.
This review is about item#35502652.
Automated garage
3
From Japan
On 2016-08-15 17:22:26
It is attentive to construction because the terminal is weak. Although it is like a bar terminal correspondence, this weakness is worried Functional aspect is no problem, the program is completed and it is waiting for construction
This review is about item#35502686.
Application to agricultural machinery (Partial automation of functions)
5
From Japan
On 2013-02-06 06:56:25
Because it is used in agricultural machinery, the power supply is limited to 12V. Of the large number of PLCs, the corresponding products are few, it is a precious existence. I am glad that the program is easy to understand. The range of application is expanded.
This review is about item#35502661.
Automatic start and stop of equipment
4
From Japan
On 2012-08-26 09:26:53
1. Impression: The equipment body is compact. 2. Improvement point: Since the terminal block is too thin as an electric wire, it does not enter much. The user manual is separately printed. 3. Recommended points: Examples of usage are also stated, and it is easy to image after use.
This review is about item#35502652.
1