Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Adjustable Pin Spanner

Adjustable Pin Spanner
Sales Price: 36.99 SGD
Review Rating: 4.00
1 Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 1 of 1 Reviews
Bicycle parts detaching work
4
From Japan
On 2015-10-25 17:57:54
I used it for detaching the lock ring (part of the front suspension fork of the bicycle) about Φ 50 mm which is applied with the lock material. Because it did not loose by the armpit necessarily, it was work while striking with Praghan, but it was able to relax safely without any problem with the strength of the tool. It is satisfactory as a performance against price.
This review is about item#35524684.
1
Customer Who Viewed This Item Also Viewed
Pin Spanner
Hinge Pin Wrench 3.0mm
Pin Wrench 3.0mm
Pin Wrench 2.0mm
Pin Wrench 4.0mm
Pin Wrench 2.5mm
Adjustable Pin Wrench
Adjust pin spanner
Pin Spanner
Pin in place
Bottom Bracket Cup Tool